Square file 20 x 150 mm SD44A 100 GG7P VK3 F

Article no.: 290183
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number 290183
EAN / GTIN 9003172901831
Manufacturer number 290183
L-Number L50140 2536

Description

Description:

The square files are used primarily for efficient machining of tools in the wood and machine construction industries. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel. Thanks to the varying grit sizes you can select the perfect tool for your application.

Feature:

  • Form: 9011 SQUARE FILE
  • Specification : SD44A 100 GG7P VK3 F
  • Dimension (B x L): 20 x 150 mm
  • Diameter: 20 mm
  • Thickness: 150 mm
  • Grain size: 100
  • Vs /max: 35 m/s

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For machining tools made of steel, stainless steel and tungsten carbide in the wood and machine industry
  • Grey-green colouring: for carbide or carbide-strengthened tools Orange colouring: mainly for all types of steel and stainless steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart