Tool case TOURING empty with inserts

Article no.: 2881381
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 2881381
EAN / GTIN 4010886945728
Manufacturer number 2881381
L-Number L60160 5410

Description

Description:

  • Impact-resistant blown polypropylene, resistant to oil and acid and extremes of temerature and weather
  • Dimensions: W 437 x D 379 x H 160 mm
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • Material: Polypropylene
  • REACH registration available: no
  • Total height [mm]: 160 mm
  • Total length [mm]: 360 mm
  • Total width [mm]: 430 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart