Adapter blade for torque screwdriver with T-handle 1/4" x 120 mm

Article no.: 28756
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 28756
EAN / GTIN 4010995287566
Manufacturer number 28756
L-Number L60110 5

Description

Description:

  • Increases your efficiency: Solve every fastening task with the Wiha nut driver range.
  • Application: For controlled turning of screws with bits at a prescribed torque.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Square 1 (Inch): 1/4″
  • Diameter Hex blade (mm): 6
  • Overall length (mm): 120
  • Visible blade length (mm): 53
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart