Professional revolving punch pliers 225 mm

Article no.: 28402
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 28402
EAN / GTIN 4010995284022
Manufacturer number 28402
L-Number L60070 2342

Description

Description:

  • Application: Perforation of a wide variety of different materials in trade, industry and DIY.
  • Design: Locking mechanism and 6 exchangeable punching tools, diameter: 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 4.5 mm.
  • Design: With opening spring and locking mechanism for real single-handed operation.
  • Head shape: Size designation of perforating tubes in viewing window.
  • Material: Body of pliers made of high-resistance special steel, nickel-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Minimum diameter (mm): 2
  • Diameter max (mm): 4.5
  • Diameter min - max (mm): 2 - 4.5
  • Overall length (mm): 225
  • Overall length (Inch): 9″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart