Classic crimping pliers 145 mm

Article no.: 28330
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 28330
EAN / GTIN 4010995283308
Manufacturer number 28330
L-Number L60070 2452

Description

Description:

  • Application: For crimping end sleeves acc. to DIN 46228 parts 1 + 4.
  • Design: Sleeve and conductor inserted from the side.
  • Design: Trapezoidal or semi-circular profiles for a secure connection between end sleeve and conductor.
  • Head shape: Fixed profile grooves for the relevant conductor cross-sections.
  • Material: High-quality tool steel, tempered.
  • DIN ISO 5743.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 145
  • Overall length (Inch): 5 3/4″
  • Cross section min (mm²): 0.25
  • Cross section max (mm²): 2.5
  • Cross section min – max (mm²): 0.25 - 2.5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart