C5 MAHD-JHP Holders with CAMFIX Exchangeable Shanks and High Pressure Coolant Channels for MODULAR-GRIP Adapters

Article no.: 2801870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2801870
EAN / GTIN 7291075309942
Manufacturer number 2801870
L-Number L23920 2041

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 50 mm, Protruding Length (LPR) 47 mm, Shank Size (SS) 50

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Functional Width (WF) 26 mm
  • Overall Length (OAL) 77 mm
  • Protruding Length (LPR) 47 mm
  • Shank Size (SS) 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart