Combination drill bit 1/4" M3 x 36 mm

Article no.: 27897
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 27897
EAN / GTIN 4010995278977
Manufacturer number 27897
L-Number L60070 3694

Description

Description:

  • Drive: DIN 3120, ISO 1174, style A 6.3 + A 10.
  • Drive: With 1/4″ hex shank according to DIN 3126 C 6.3.
  • Application: Drilling, cutting threads and burring. For assembly work, repair and rethreading.
  • Application: Can be used in metal and plastic.
  • Bits: Reduced, over-tightened profile.
  • Extra: Three applications in a single work step. Particularly sutiable for use in battery-powered drivers.
  • Material: High-quality HSS steel, ground.
  • Packaging: Blister packed.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Screw size: M3
  • Self service - packing: Yes
  • ESD article: No
  • Diameter Hex drive (inch): 1/4
  • Overall length (mm): 36
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart