Camshaft adjuster screwdriver insert ∙ with drilled hole ∙ 1/2 inch (12.5 mm) square, hollow ∙ Tamper-resistant TORX® profile ∙ Size T100H

Article no.: 2788-T100H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2788-T100H
EAN / GTIN 4000896206650
Manufacturer number 2788-T100H
L-Number L60140 4538

Description

Description:

Application:
Screw connection on camshaft adjuster
  • Work on camshaft, timing chain or camshaft adjuster
  • MERCEDES-BENZ:
    C-Class type 203 ∙ 204 ∙ 205 ∙ CLK 209
    E-Class type 211 ∙ 212 ∙ E-Class Coupé type 207
    SLK type 171 ∙ 172
    G-Class type 463 ∙ Sprinter type 906
  • Petrol engines:
    M133 ∙ 157 ∙ 176 ∙ 177 ∙ 270 ∙ 271 ∙ 271.8 ∙ 271.9 ∙ 272 ∙ 273 ∙ 274 ∙ 276 ∙ 278
  • With knurling
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Tamper-resistant TORX® profile
  • Wrench size: ∙ T100H
  • Dimensions / length: 100 mm
  • Length l1: 60 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart