Interchangeable blade SYSTEM 6 TORX® Tamper Resistant (with hole) 150 mm

Article no.: 27630
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 27630
EAN / GTIN 4010995276300
Manufacturer number 27630
L-Number L60070 2177

Description

Description:

  • Blade: High quality CVM steel, through hardened.
  • Blade: Titanium silver, lasered output sizes.
  • Blade: With borehole in the blade tip.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (mm): 6
  • Self service - packing: No
  • ESD article: No
  • TORX® Tamper Resistant 1: T6H
  • TORX® Tamper Resistant 2: T8H
  • Overall length (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart