{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 20 mm | |
Application type | right-hand | |
Functional width L4 | 25 mm | |
L1 | 125 mm | |
L2 | 24.5 mm | |
Screw | 279815 9 (TX25; 6.0 Nm) | |
Type of product | Clamping toolholder |
Article number | 273794 20 | |
EAN / GTIN | 4045197721099 | |
Manufacturer number | 273794 20 |