This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shim for boring bars, right-hand, Inclination angle: 3,5°

Article no.: 272626 3,5

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Inclination angle 3.5 degrees
for insert size L 22 mm
Application type right-hand
Angle as in graph SK 50
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272626 3,5
Manufacturer number 272626 3,5

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart