{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Mini | |
Shank ⌀ Ds | 12 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Clamping height L2 | 11.5 mm | |
Head length L1 | 21 mm | |
Overall length L | 80.5 mm | |
Insert screw | 279815 10 | |
Type of product | Boring Bar |
Article number |
270006 21/6
Copy |
|
EAN / GTIN |
4045197928955
Copy |
|
Manufacturer number |
270006 21/6
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |