Electronic diagonal cutters wide, pointed head without bevelled edge 130 mm, 5 1/2"

Article no.: 26818
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 26818
EAN / GTIN 4010995268183
Manufacturer number 26818
L-Number L60080 58

Description

Description:

  • Application: For an absolutely flush cut of soft wires in the electronics industry.
  • Head shape: Wide, pointed head.
  • Material: C 70 special tool steel.
  • Feine Schneidearbeiten von weichen Drähten in der Elektronik
  • Absolut bündiges Schneiden ohne Außenfase
  • Kind to hands and muscles

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1.3
  • Overall length (mm): 130
  • Overall length (Inch): 5 1/2″
  • Cutting force: 3
  • Soft wire (mm): 1.3
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart