Electronic diagonal cutters narrow, pointed head and wire trapping spring without bevelled edge 126 mm, 5"

Article no.: 26813
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26813
EAN / GTIN 4010995268138
Manufacturer number 26813
L-Number L60070 2865

Description

Description:

  • Application: For absolutely flush cutting of soft wires in places which are difficult to access in the electronics industry.
  • Head shape: Narrow, pointed head.
  • Material: C 70 special tool steel.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1
  • Overall length (mm): 126
  • Overall length (Inch): 5″
  • Cutting force: 2
  • Soft wire (mm): 1
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart