{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 5 mm | |
Application type | left-hand | |
Tool material | Carbide | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | E08X SVXCR/L05 | |
Setting angle κ | 113 degrees | |
suitable indexable insert | VC.. 0501.. | |
Minimum pre-drill ⌀ Dmin | 9.2 mm | |
Centre offset L3 | 5 mm | |
Usable depth T | 3 mm | |
Neck width L4 | 6 mm | |
Head length L1 | 26 mm | |
Overall length L | 57 mm | |
Set of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number |
268119 8/05
Copy |
|
EAN / GTIN |
4062406584153
Copy |
|
Manufacturer number |
268119 8/05
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |