Professional ESD flat-nose pliers Short, flat jaws 120 mm, 4 3/4"

Article no.: 26806
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26806
EAN / GTIN 4010995268060
Manufacturer number 26806
L-Number L60080 17

Description

Description:

  • Simplifies your work: Ideal for fine gripping and bending work in electronics.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: Mainly for precision gripping and bending work.
  • Standards: DIN ISO 9655.
  • IEC 61340-5-1.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Overall length (mm): 120
  • Overall length (Inch): 4 3/4″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart