Water pump pliers Classic with push button 180 mm

Article no.: 26764
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 26764
EAN / GTIN 4010995267643
Manufacturer number 26764
L-Number L60070 1874

Description

Description:

  • Meets your requirements: Permanently stable through box joint with double guidance.
  • Increases your efficiency: Fast and simple adjustment of pliers with push button.
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations.
  • Drehen, Ziehen, Greifen und Halten von z. B. Rohren oder Kontern von Schrauben und Muttern
  • 9-stufige Rasterung - Flexible Einstellung der Greifweite per Knopfdruck
  • Sicherer Halt am Werkstück dank Selbstklemmung
  • Höchste Stabilität dank durchgestecktem Gelenk
  • Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions. Water pump pliers offer the optimal grip for all occasions. With a 9-step detent adjustment it offers maximum variability in the installation area, where it can be quickly and easily adjusted and locked at the push of a button. Crushing injuries are prevented thanks to the integrated clamping protection. Double guidance based on a box joint ensures the greatest stability of the pliers. At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas. The handles of the pliers are made of anti-slip plastic and offer users a strong grip, even in oily or wet work situations. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. The robust water pump pliers are dirt resistant.
  • DIN ISO 8976.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spanner size (mm): 36
  • Pipe diameter (inches): 1″
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart