Classic heavy-duty end cutting nippers 1/4" in blister pack 160 mm, 6 1/2"

Article no.: 26757
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 26757
EAN / GTIN 4010995267575
Manufacturer number 26757
L-Number L60070 3484

Description

Description:

  • Application: Also appropriate for binding (plaiting) and cutting wire netting in reinforced concrete structures.
  • Application: Power assisted, all round diagonal cutter for soft wires as well as demanding piano wires.
  • DIN ISO 5748.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • Cutting force: 16
  • Medium-hard wire (mm): 3.5
  • Hard wire (mm): 2.5
  • Hardened spring steel (mm): 1.6
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart