Soft-faced hammer"Safety" soft/medium soft with hickory wooden handle, round hammer face 30, 290 mm

Article no.: 26649
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26649
EAN / GTIN 4010995266493
Manufacturer number 26649
L-Number L60070 2632

Description

Description:

  • Meets your requirements: Blue hammer head / soft: e.g. for furniture work and interior decorating, minor assembly. Black hammer head / medium soft: e.g. for paving, tiling, dry wall construction.
  • Simplifies your work: Makes work easier, optimum impact effect and less effort needed.
  • Lowers your costs: Ergonomic hickory wooden handle and hammer head both available as spare parts.
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 30
  • Overall length (mm): 290
  • Hammer head height (mm): 87
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart