{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Application type | right-hand | |
Standard | Works standard; DIN ISO 5610 | |
Through-coolant | yes | |
ISO code toolholder | SDJCR/L 2020X11 | |
suitable indexable insert | DC.. 11T3.. | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 90 mm | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Screw-on toolholder |
Article number | 265132 20 | |
EAN / GTIN | 4067263135517 | |
Manufacturer number | 265132 20 |