Sheath cold chisel, 20 x 200 mm

Article no.: 263.G20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 263.G20
EAN / GTIN 3148511616413
Manufacturer number 263.G20
L-Number L60130 177

Description

Description:

  • Mechanical flat chisel
  • Hardness of cutting edge = 57 - 60 HRc
  • Hardness of striking head = 36 - 44 HRc
  • Edge angle: 60°

Feature:

  • A [mm]: 20
  • d [mm]: 16
  • L [mm]: 200
  • [g]: 305
  • [kg]: 0.305

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart