Round head ribbed chisel, 250 mm

Article no.: 262A.25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 262A.25
EAN / GTIN 3148516623898
Manufacturer number 262A.25
L-Number L60130 6099

Description

Description:

  • Forged chisels with rounded edges for better gripping
  • Cylindrical head for safe impact execution
  • Hardness of cutting surface: 57 to 59 HRC
  • Edge angle: 60°
  • Galvanised

Feature:

  • A [mm]: 29
  • d [mm]: 21
  • L [mm]: 260
  • [g]: 500
  • [kg]: 0.500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart