Screwdriver SoftFinish® Triangular nut driver M4 x 125 mm

Article no.: 26212
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26212
EAN / GTIN 4010995262129
Manufacturer number 26212
L-Number L60070 265

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: For triangular screws DIN 22424 and triangular nuts DIN 22425.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
  • DIN 22416.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Triangular heads: M4
  • Three-edged wedge (mm): 6.8
  • Outside diameter (mm): 11
  • Handle diameter (mm): 30
  • Overall length (mm): 236
  • Visible blade length (mm): 125
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart