L-key with key handle TORX®, black oxidised 6IP x 70 mm

Article no.: 26182
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26182
EAN / GTIN 4010995261825
Manufacturer number 26182
L-Number L60070 159

Description

Description:

  • Important: TORX PLUS® keys cannot be used with TORX® screws.
  • Application: For high torque transfer with small screws, especially when replacing indexable inserts on milling heads.
  • Extra: The stronger profile of the TORX PLUS® tip allows up to 25% extra torque than the TORX® profile.
  • Handle: Wiha key handle.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX PLUS®: 6IP
  • Round blade diameter (mm): 2
  • Overall length (mm): 70
  • Handle width (T-handle) (mm): 40
  • Length T-handle blade (mm): 35
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart