Screw-on toolholder, right-hand, Shank / insert size: 20/11mm

Article no.: 261312 20/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVJCR/L 2020K11
suitable indexable insert VC.. 1103..
Functional width L4 25 mm
Head length L1 24 mm
Overall length L 125 mm
Pack of insert screws 269028 22
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261312 20/11
EAN / GTIN 4045197653826
Manufacturer number 261312 20/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart