TCMT 16T304, Grade: HB7130-2

Article no.: 260956 HB7130-2
Discount
8.87 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.16 8.87 £ / Piece
  • from 10 Piece
    £5.97 7.39 £ / Piece
on request
In stock
765 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 16T304
Corner radius 0.4 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 m/min - 270 m/min
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260956 HB7130-2
EAN / GTIN 4062406750336
Manufacturer number 260956 HB7130-2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart