{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | right-hand | |
Boring depth up to | 3×D | |
Through-coolant | yes | |
ISO code toolholder | A0810H SDUCR07; A1012K SDUCR07 | |
suitable indexable insert | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 12 mm; 15.5 mm | |
Centre offset L3 | 6.5 mm; 9 mm | |
Clamping height L2 | 9 mm; 11 mm | |
Neck width L4 | 8 mm; 10 mm | |
Head length L1 | 22.5 mm; 27.5 mm | |
Overall length L | 100 mm; 125 mm | |
Pack of insert screws | 269028 7 | |
Type of product | Boring bar |
Article number | 260390 SET07 | |
EAN / GTIN | 4062406386191 | |
Manufacturer number | 260390 SET07 |