{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 12 mm | |
Application type | left-hand | |
System | DM | |
Through-coolant | yes | |
ISO code cutting head | SCLCR/L 12 | |
suitable indexable insert | CC.. 1204.. | |
suitable base body | 264910 – 264922 | |
Minimum pre-drill ⌀ Dmin | 49 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 32 mm | |
Insert screw | 269022 3 | |
Type of product | Cutting head |
Article number | 260009 DM/12 | |
Manufacturer number | 090-50133DM1295 |