L-key with flag handle set TORX in the work bench stand, 7-pcs., black oxidised

Article no.: 25625
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 25625
EAN / GTIN 4010995256258
Manufacturer number 25625
L-Number L60070 269

Description

Description:

  • Application: For high torque transfer with small screws, especially when replacing indexable inserts on milling heads.
  • Application: Chrome-vanadium steel, through-hardened, bronzed.
  • Extra: Tip diagrams printed to scale.
  • Extra: Small, robust metal workbench holder to stand on workbench.
  • Handle: Wiha flag handle.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-key with flag handle TORX®, black oxidised T6 x 62 mm (03725)
  • 1x L-key with flag handle TORX®, black oxidised T7 x 67 mm (03726)
  • 1x L-key with flag handle TORX®, black oxidised T8 x 72 mm (03727)
  • 1x L-key with flag handle TORX®, black oxidised T9 x 74 mm (03728)
  • 1x L-key with flag handle TORX®, black oxidised T10 x 74 mm (03729)
  • 1x L-key with flag handle TORX®, black oxidised T15 x 80 mm (03730)
  • 1x L-key with flag handle TORX®, black oxidised T20 x 80 mm (03731)
  • 1x Workbench stand

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart