Mushroom head 2C 1/2″ with push-button

Article no.: 2551829
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2551829
EAN / GTIN 4002805931363
Manufacturer number 2551829
L-Number L60160 2011

Description

Description:

  • Made of chrome-vanadium steel, zinc-plated
  • With blue mushroom head made of polypropylene
  • With blue plastic cap

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 1/2″
  • Head Ø 1 [mm]: 44 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total length [mm]: 52 mm
  • Total width [mm]: 44 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart