DREMOTEST E 500-3150 Nm with RS232

Article no.: 2529858
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 2529858
EAN / GTIN 4002805931141
Manufacturer number 2529858
L-Number L60160 3161

Description

Description:

  • Easy to operate, electronic torque tester with integrated torque transducer (DMS)
  • 5 models in the range from 0.2 to 3150 N·m
  • With fixed hexagon female drive 1/4″, 10, 17, 36, 46 mm or 1.1/2″ square drive adaptor (model dependent)
  • With 1/4″, 3/8″, 1/2″, 3/4″, 1″ square drive adaptor or bit adaptor (model dependent)
  • High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit
  • Break-Point-measurement (1st peak)
  • Autoreset
  • Can be switched from N·m to lbf·ft
  • Serial interface RS232
  • Optionally available: adaptor for cigarette lighter socket (12 V), no. 8612-390
  • Optionally available: Car adaptor for 12 Volt power supply (No. 8612-390), software for plausibility check (Code 2834391)
  • Scope of delivery:
  • Electronic torque tester
  • RS232 Cable
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)
  • 100 - 240 V, 50 - 60 Hz, max. 500 mA (note type plate)
  • 2 socket wrench inserts (size and drive depending on model)
  • Adaptor for No. 8612-3150
  • Operating instructions
  • Packaging
  • Test certificate

Feature:

  • 1000 V insulated: no
  • Adapter: 1″
  • Drive adaptor, square [metric]: 40,0 mm
  • Graphic display: no
  • Interface: RS-232
  • Measuring accuracy Torque: ± 1 % tolerance on all readings, ± 1 digit
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 1,0
  • Torque range (min./max.) [lbf ft]: 369 lbf ft - 2323 lbf ft
  • Torque range (min./max.) [Nm]: 500 Nm - 3150 Nm
  • Total height [mm]: 197 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 203 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart