Multitool PocketStar Mixed, 9-pcs.

Article no.: 25295
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 25295
EAN / GTIN 4010995252953
Manufacturer number 25295
L-Number L60070 4098

Description

Description:

  • Simplifies your work: The variable handle position guarantees power fastenings as well as fast fastenings.
  • Increases your efficiency: The most common drives cleverly organized in one tool.
  • Saves time: Thanks to its simple operation, the desired drive can be used quickly.
  • Application: Practical fold out holder for hex, slotted, Phillips and TORX® screws in the workplace or on the job.
  • Application: Chrome-vanadium steel, through hardened, electro-plated.
  • Extra: Robust casing with eject button for simple and easy key selection.
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long.
  • Blade: Chrome-vanadium steel, through hardened, electro-plated.
  • No more trapped fingers or long search for the right key size when fastening screws! The PocketStar is impressive in many respects. The nine L-keys are stored in a handy, space-saving folding holder, meaning the L-key set fits neatly into a pocket and is perfectly suited for use when you are out on jobs. The opening button allows the user to select the required key size easily. The PocketStar is ideal for universal use thanks to its fully adjustable work settings: The 180° position transfers the tool into a screwdriver with a long handle, for example. When the key is positioned on the 270° shoulder stop, the folding holder becomes a tool with a practical lever arm for high torques. This position prevents it from folding back and trapping fingers.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x slotted blade 4.5
  • 1x Phillips blade PH2
  • 1x TORX® Blade T10
  • 1x TORX® Blade T15
  • 1x TORX® Blade T20
  • 1x hexagon recess blade 3
  • 1x hexagon recess blade 4
  • 1x hexagon recess blade 5
  • 1x hexagon recess blade 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart