{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251802 HB7020 | |
EAN / GTIN | 4045197716965 | |
Manufacturer number | 251802 HB7020 |
This article |
Recommendations |
|
---|---|---|
VNMG 160404, Grade: HB7020
on request
In stock
621 pieces in stock
|
on request
In stock
495 pieces in stock
£6.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 4 mm | 0.8 mm - 4 mm |
Chip breaker | SM | PM |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 120 m/min - 350 m/min | 100 m/min - 280 m/min |