{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | SW05 | |
Tool material | Carbide | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251583 SW05 | |
EAN / GTIN | 4960664629893 | |
Manufacturer number | TWH06286 |
This article |
Recommendations |
|
---|---|---|
TNMG 160408, Grade: SW05
on request
In stock
109 pieces in stock
£6.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
553 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide |
Grade | SW05 | HB7120-1 |
Chip breaker | MU | VM |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Main application | Ti | M |
Cutting speed vc main application | 50 m/min - 140 m/min | 80 m/min - 260 m/min |