IMPACT socket 3/4″ 32mm L.100mm

Article no.: 25090032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 25090032
EAN / GTIN 4018754015924
Manufacturer number 25090032
L-Number L60010 3965

Description

Description:

  • 3/4″ internal square drive
  • For power screwdrivers
  • Long design
  • With reduced diameter
  • Chrome-Alloy Steel, burnished

Feature:

  • d1: 46,8 mm
  • d2: 44 mm
  • Length [mm): 100 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 3/4″
  • t: 72 mm
  • Weight: 778 g
  • Width across flats [mm]: 32 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart