{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 8 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 100 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250324 HB7020 | |
EAN / GTIN | 4045197711205 | |
Manufacturer number | 250324 HB7020 |
This article |
Recommendations |
|
---|---|---|
CNMG 120412, Grade: HB7020
on request
In stock
2,129 pieces in stock
|
on request
In stock
1,560 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 1.2 mm | 1.2 mm |
Finishing/roughing assignment | Roughing | Roughing |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 1.5 mm - 8 mm | 1.8 mm - 6 mm |
Main application | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning |