Snipe Nose Side Cutting Pliers (Radio Pliers) with multi-component grips black atramentized 140 mm

Article no.: 25 02 140
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 25 02 140
EAN / GTIN 4003773023159
Manufacturer number 25 02 140
L-Number L70010 776

Description

Description:

  • suitable for finer gripping and cutting work
  • half-round, long, tapered jaws
  • knurled gripping surfaces
  • with cutting edges for soft, medium-hard and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.5mm
  • Cutting capacities hard wire (diameter): Ø 1.6mm
  • Jaw thickness (joint) (T1): 8.0mm
  • Tips width (W4): 2.5mm
  • Tips thickness (T2): 2.0mm
  • Jaw length (L3): 42.0mm
  • Head width (W3): 15mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart