Roller cupboard

Article no.: 2445
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 2445
EAN / GTIN 4017976024455
Manufacturer number 2445
L-Number L90080 1019

Description

Version:

mounted

Description:

Leaf-door cupboard, lockable, 1 fixed and 2 adjustable shelves, 500 mm wide, 600 mm deep and 600 mm high. Surface out of beech plywood, 22 mm thick with skirting on 3 sides, 80 mm high. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks. Powder coated, carcass grey RAL 7035, front blue RAL 5007. Height of surface: 800 mm, total length: 650 mm, total width: 550 mm. Capacity per shelf 30 kg.

Feature:

Total load capacity (kg): 150
Length of usable platform (mm): 650
Width of usable platform (mm): 550
Total width (mm): 550
Total depth (mm): 650
Total height (mm): 875
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart