HiPer-Drill cutter insert m7, HB3040, ⌀ D: 14,5-Xmm

Article no.: 231645 14,5-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £129.63 / Piece
  • from 5 Piece
    £108.03 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 160
  • Use for drilling: Drilling through a stack
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ range 14.50 mm - 14.99 mm
Grade HB3040
Tool material Carbide
Point angle 160 degrees
for base body size 14.5
Feed f in steel < 750 N/mm2 0.26 mm/rev.
Use for drilling Drilling through a stack
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231645 14,5-X
EAN / GTIN 4062406637187
Manufacturer number 231645 14,5-X

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
GG(G)
K
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.
Special pyramidal point geometry, optimal spot drilling – even with unstable conditions and long tool overhangs.
Such as when processing sheet metal and steel girders. Also suitable for stack drilling.

Note:

1×D maximum drilling depth without through-coolant.
Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.
Delivery time: 10 working weeks
Minimum order quantity: 3 pieces
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart