Cable torque wrench Z 16 5-25 Nm 050003

Article no.: 2282453
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 2282453
EAN / GTIN 0611702895841
Manufacturer number 2282453

Description

Description:

  • Especially for remote switching, counting, monitoring and control on production lines and series production
  • Controlled screw tightening in the range of 5-25 N · m
  • With 16 mm spigot-end
  • Fixed, presettable torque wrench - without scale
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • Versatility. A range of compatible interchangeable End Fittings are available, for use with most popular weld stud thread sizes and lengths.
  • Including setting tool to change the fixed value

Feature:

  • Drive mount, trunnion Ø: 16 mm
  • Drive type/drive: Drive pin
  • Tightening direction: Left and right
  • Release mechanism: Long-distance release
  • Torque (max.) [lbf·ft]: 18 lbf·ft
  • Torque (max.) [lbf·in]: 221 lbf·in
  • Torque (max.) [N·m]: 25 N·m

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart