{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 31.7 mm | |
Number of effective inserts Zeff | 2 | |
Shank type | Weldon shank | |
Number of indexable inserts | 4 | |
Slot depth ap | 10.8 mm | |
Collar ⌀ d1 | 16 mm | |
Overhang L1 | 41 mm | |
Overall length Ltot | 95 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | XNMU090408 | |
Corner chamfer angle | 90 degrees | |
Manufacturer's designation | ETS D32-11-W20-XN09 | |
Type of product | Slot milling cutter |
Article number | 227718 31,7/20 | |
EAN / GTIN | 7291075438901 | |
Manufacturer number | 3343114 |