Adapter ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 60 mm

Article no.: 2239N-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 2239N-6
EAN / GTIN 4000896238934
Manufacturer number 2239N-6
L-Number L60140 4877

Description

Description:

  • Hexagon drive burnished
  • With bayonet fitting for a secure hold of bits
  • DIN 7427-B, ISO 1173
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 60 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart