Heavy wool sock Grey 45-48

Article no.: 22111716940045-48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Type of product Socks

Identification numbers & Classifications

Article number 22111716940045-48
EAN / GTIN 7330509293096
Manufacturer number 22111716940045-48
L-Number L00980 2684

Description

Version:


Main material
80% wool, 18% polyamide, 2% elastane
Wool terry cloth

Heel
Elastic knit in body

Description:

  • A thick, very warm sock in full terry with wool
  • With elastic stitch knit in the shaft

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart