Bit ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Inside hexagon profile ∙ Size 4 mm

Article no.: 2204NELG-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2204NELG-4
EAN / GTIN 4000896244003
Manufacturer number 2204NELG-4
L-Number L60140 5798

Description

Description:

  • Extra long design
  • Hexagon drive ISO 1173 C6.3 (1/4″), ISO 2351-3 C6,3
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside hexagon profile
  • Wrench size: 4 mm
  • Dimensions / length: 89 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart