Socket set ∙ 1/4 inch (6.3 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Outside hexagon traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Tamper-resistant TORX® profile ∙ 36-pieces ∙ 0.5 x

Article no.: 2200/36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 2200/36
EAN / GTIN 4000896063734
Manufacturer number 2200/36
L-Number L60140 978

Description

Description:

  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Drive: Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches)
  • Output: Outside hexagon traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Tamper-resistant TORX® profile
  • Wrench size: ∙ 0,5 x 4 – 1,2 x 6,5 ∙ 2 – 14 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T10H – T40H
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 0.65 kg
  • For manual operation
  • Number of tools: 36

Supplied with:

Socket ∙ hexagon 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Bit 2204N-2 ∙ 2204N-2.5 ∙ 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-8
Bit 2208N-4 ∙ 2208N-6 ∙ 2208N-10 ∙ 2208N-8
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2
Bit 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T30H ∙ 2223N-T40H
Adapter 2238-1
Adapter 2239-3
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Adapter 2304N

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart