Tube flaring tool ∙ 4.75 mm

Article no.: 2193A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube flaring tool

Identification numbers & Classifications

Article number 2193A
EAN / GTIN 4000896142538
Manufacturer number 2193A
L-Number L60140 2173

Description

Description:

  • Especially for F-flares on plastic-coated brake lines ⌀ 4.75 mm
  • Lightweight and easy to handle
  • May be clamped into a machinist's vice,
    also allows manual operation under vehicles
  • Made in Germany
  • Diameter: 4.75 mm
  • Net weight: 0.81 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart