nailpock.for1810,1883,1885,2660(2pack)M

Article no.: 218319489900M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size M
Type of product Bag

Identification numbers & Classifications

Article number 218319489900M
EAN / GTIN 7330509372647
Manufacturer number 218319489900M
L-Number L00980 6037

Description

Version:


Main material
100% polyamide, CORDURA®

Fits with
Article 1810, 1883, 1885, 2660, 1867

Size explaination
Model 1883, 1885, 2660 XS=C40-C42, S=C44, D84, M=C46, C146, D88, L=C48, C148, D92, XL=C50-C64, C150-C162, D96-D124. Model 1810, M=S-M, L=L-XL, XL= 2XL-3XL

Details
Attaches to trousers with zipper

Description:

Detachable nail pockets for trousers 1810, 1883, 1885 and overall 2660 (per pair)

Supplied with:


Sold in pairs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart