Swedish pattern wrench ∙ Length: 416 mm

Article no.: 2183-1.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 2183-1.5
EAN / GTIN 4000896013753
Manufacturer number 2183-1.5
L-Number L60140 1467

Description

Description:

  • Swedish pattern
  • Self-locking, safe and firm grip even of smooth tubes due to 3-point tensioning
  • Application on nuts and tubes,
    25 mm = 1″ – 37 mm = 1.12″ – 50 mm = 2″
  • Handles with double-T-section profile
  • Slim, S-shaped jaws, 45° angle
  • Induction-hardened teeth
    offset against direction of rotation
  • Forged design
  • Surface: powder coated, polished jaws
  • DIN 5234
  • Dimensions / length: 416 mm
  • Net weight: 1.45 kg
  • Clamping range: 46 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart