Milling insert 90°, HB7720, maximum milling depth Smax: 3,25mm

Article no.: 217490 3,25
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £38.16 / Piece
  • from 5 Piece
    £31.80 / Piece
on request
In stock
24 pieces in stock

Select article variation and quantity

maximum milling depth Smax (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum milling depth Smax 3.25 mm
Grade HB7720
Insert thickness E 6.5 mm
External ⌀ D 23 mm
Type 01
Number of cutting edges Z 3
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217490 3,25
EAN / GTIN 4045197217493
Manufacturer number 217490 3,25

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
120
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart