Punch set, 19 pieces

Article no.: 217.GJ1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 217.GJ1
EAN / GTIN 3148516665669
Manufacturer number 217.GJ1
L-Number L60130 361

Description

Description:

  • Application range Ø 10 to 20 mm.

Feature:

  • H [mm]: 50
  • W [mm]: 230
  • L [mm]: 265
  • [kg]: 1.4

Supplied with:

  • Damping handle: 217.G16
  • Splint driver inserts made of aluminium: Ø 10 - 12 - 14 - 16 - 18 mm, useful length 60 mm
  • Brass inserts: Ø 12 - 16 - 20 mm, effective length 40 mm
  • Polyamide inserts: Ø 12 - 16 - 20 mm, useful length 40 mm
  • Extension, useful length 100 mm
  • Brass inserts for extension: Ø 12 - 16 - 18 mm, useful length 20 mm
  • Polyamide inserts for extension: Ø 12 - 16 - 18 mm, useful length 20 mm
  • Delivery in plastic box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart